Shop SENQCIA
See all product information
Create Account
Conveyor Series Double Pitch Riveted Standard , 100 ft OAL, 1.5P, .469 Dia x .5 W, 304SS
Mfr # C2060SSR100
Zoro # G723407848
product price:Â
$
101.99
/ea
Sold in multiples of 100 for $10,199.00
Free Shipping & Returns
Key Features
Number of Strands
1
Roller Diameter
0.469 in
Chain Overall Width
1/2 in
Overall Length
100 ft
Chain Number
C2060SS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2060SSR100
- Zoro #
- G723407848
- UPC #
- 821002049367
- Country of Origin
- Japan
Dimensions
- Roller Diameter
- 0.469 in
- Chain Overall Width
- 1/2 in
- Overall Length
- 100 ft
Details
- Number of Strands
- 1
- Chain Number
- C2060SS
- Material
- 304 Stainless Steel
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 1-1/2 in
- Series
- Inspire Series SBR Standard Conveyor
- Item
- Roller Chain
Description
SENQCIA Inspire Series SBR C2060SSR100 Conveyor Series Double Pitch Riveted Standard Roller Chain, 100 ft OAL, 1-1/2 in Pitch, 0.469 in Dia x 1/2 in W Roller, 304 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.