Shop SENQCIA
See all product information
Create Account
Inspire Series SBR Riv Standard Side Bow, 10 ft OAL, .5P, .312 Dia x .313 W
Mfr # 40SBRB
Zoro # G823404082
product price:Â
$
50.99
/ea
Sold in multiples of 10 for $509.90
Key Features
Material
Carbon Steel
Overall Length
10 ft
Series
Inspire Series SBR Side Bow
Roller Diameter
0.312 in
Chain Overall Width
0.313 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40SBRB
- Zoro #
- G823404082
- UPC #
- 821002017113
- Country of Origin
- Japan
- Material
- Carbon Steel
- Series
- Inspire Series SBR Side Bow
- Tensile Strength
- 3,350 lbs
- Number of Strands
- 1
- Industry Chain Pitch
- 1/2 in
- Pin Contruction
- Riveted
- Chain Number
- 40SB
- Item
- Roller Chain
Description
SENQCIA Inspire Series SBR 40SBRB Riveted Standard Side Bow Roller Chain, 10 ft OAL, 1/2 in Pitch, 0.312 in Dia x 0.313 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.