Shop SENQCIA
See all product information
Create Account
Hi-Max SBR Riveted Standard Roller chain, 10 ft OAL, 1 P, 5/8 Dia x 5/8 in W Roller
Mfr # 80NPHMRB
Zoro # G623420572
product price:Â
$
44.55
/ea
Sold in multiples of 10 for $445.50
Key Features
Industry Chain Pitch
1 in
Overall Length
10 ft
Roller Diameter
5/8 in
Material
Carbon Steel
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80NPHMRB
- Zoro #
- G623420572
- UPC #
- 821002034073
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 10 ft
- Roller Diameter
- 5/8 in
- Chain Overall Width
- 5/8 in
Details
- Industry Chain Pitch
- 1 in
- Material
- Carbon Steel
- Number of Strands
- 1
- Item
- Roller Chain
- Series
- Hi-Max Standard
- Finish
- Nickel Plated
- Tensile Strength
- 17,500 lbs
- Chain Number
- 80NP
- Pin Contruction
- Riveted
Description
SENQCIA Hi-Max SBR 80NPHMRB Riveted Standard Roller Chain, 10 ft OAL, 1 in Pitch, 5/8 in Dia x 5/8 in W Roller, Carbon Steel