Shop SENQCIA
See all product information
Create Account
Inspire Series SBR Riveted Standard , 10 ft OAL, .5P, .306 Dia x .25 W, 304SS
Mfr # 41SSRB
Zoro # G423425371
product price:Â
$
90.99
/ea
Sold in multiples of 10 for $909.90
Key Features
Chain Number
41SS
Roller Diameter
0.306 in
Material
304 Stainless Steel
Chain Overall Width
1/4 in
Pin Contruction
Riveted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41SSRB
- Zoro #
- G423425371
- UPC #
- 821002018776
- Country of Origin
- Japan
- Chain Number
- 41SS
- Material
- 304 Stainless Steel
- Pin Contruction
- Riveted
- Item
- Roller Chain
- Industry Chain Pitch
- 1/2 in
- Series
- Inspire Series SBR Standard
- Tensile Strength
- 1,700 lbs
- Number of Strands
- 1
Description
SENQCIA Inspire Series SBR 41SSRB Riveted Standard Roller Chain, 10 ft OAL, 1/2 in Pitch, 0.306 in Dia x 1/4 in W Roller, 304 Stainless Steel