Shop SENQCIA
See all product information
Create Account
Ultra-Max Riveted Standard , 10 ft OAL, .5P, .312 Dia x .313 W, 600 SS
Mfr # 40SS600UMRB
Zoro # G023424323
product price:Â
$
80.75
/ea
Sold in multiples of 10 for $807.50
Key Features
Pin Contruction
Hardened Riveted
Material
600 Stainless Steel
Series
Ultra-Max SBR Standard
Roller Diameter
0.312 in
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40SS600UMRB
- Zoro #
- G023424323
- UPC #
- 821002167047
- Country of Origin
- Taiwan, Province of China
Dimensions
- Roller Diameter
- 0.312 in
- Overall Length
- 10 ft
- Chain Overall Width
- 0.313 in
Details
- Pin Contruction
- Hardened Riveted
- Material
- 600 Stainless Steel
- Series
- Ultra-Max SBR Standard
- Item
- Roller Chain
- Number of Strands
- 1
- Tensile Strength
- 2,790 lbs
- Industry Chain Pitch
- 1/2 in
- Chain Number
- 40SS600
Description
SENQCIA Ultra-Max 40SS600UMRB Riveted Standard Roller Chain, 10 ft OAL, 1/2 in Pitch, 0.312 in Dia x 0.313 in W Roller, 600 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.