Shop SENQCIA
See all product information
Create Account
Hi-Max Riveted Standard Roller chain, 100 ft OAL, 1/2 P, 0.306 Dia x 0.246 in W Roller
Mfr # 41HMR100
Zoro # G123424896
product price:Â
$
6.35
/ea
Sold in multiples of 100 for $635.00
Key Features
Industry Chain Pitch
1/2 in
Chain Overall Width
0.246 in
Number of Strands
1
Overall Length
100 ft
Roller Diameter
0.306 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 41HMR100
- Zoro #
- G123424896
- UPC #
- 821002018561
- Country of Origin
- Taiwan, Province of China
Dimensions
- Chain Overall Width
- 0.246 in
- Overall Length
- 100 ft
- Roller Diameter
- 0.306 in
Details
- Item
- Roller Chain
- Industry Chain Pitch
- 1/2 in
- Number of Strands
- 1
- Tensile Strength
- 2,600 lbs
- Chain Number
- 41
- Series
- Hi-Max Standard
- Pin Contruction
- Riveted
- Material
- Carbon Steel
Description
SENQCIA Hi-Max 41HMR100 Riveted Standard Roller Chain, 100 ft OAL, 1/2 in Pitch, 0.306 in Dia x 0.246 in W Roller, Carbon Steel