Shop SENQCIA
See all product information
Create Account
Inspire Series SBR Conveyor Series Double Pitch Riv Lg, 10 ft OAL, 2 P, 1-1/8 Dia x 5/8 W
Mfr # C2082RB
Zoro # G123410158
product price:Â
$
94.49
/ea
Sold in multiples of 10 for $944.90
Key Features
Chain Number
C2082
Industry Chain Pitch
2 in
Series
Inspire Series SBR Large Conveyor
Roller Diameter
1-1/8 in
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2082RB
- Zoro #
- G123410158
- UPC #
- 821002053135
- Country of Origin
- Japan
Dimensions
- Roller Diameter
- 1-1/8 in
- Overall Length
- 10 ft
- Chain Overall Width
- 5/8 in
Details
- Chain Number
- C2082
- Industry Chain Pitch
- 2 in
- Series
- Inspire Series SBR Large Conveyor
- Item
- Roller Chain
- Number of Strands
- 1
- Pin Contruction
- Riveted
- Material
- Carbon Steel
Description
SENQCIA Inspire Series SBR C2082RB Conveyor Series Double Pitch Riveted Large Roller Chain, 10 ft OAL, 2 in Pitch, 1-1/8 in Dia x 5/8 in W Roller, Carbon Steel