Shop SENQCIA
See all product information
Create Account
Ultra-Max SBR Riv Standard Hrdn Pin, 10 ft OAL, 5/8 P, .4 Dia x 3/8 W
Mfr # 50CRPUMRB
Zoro # G323410101
product price:Â
$
62.99
/ea
Sold in multiples of 10 for $629.90
Key Features
Roller Diameter
0.4 in
Pin Contruction
Hardened Riveted
Tensile Strength
6,830 lbs
Finish
Chrome Plated
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50CRPUMRB
- Zoro #
- G323410101
- UPC #
- 821002172171
- Country of Origin
- Taiwan, Province of China
Dimensions
- Roller Diameter
- 0.4 in
- Overall Length
- 10 ft
- Chain Overall Width
- 3/8 in
Details
- Pin Contruction
- Hardened Riveted
- Tensile Strength
- 6,830 lbs
- Finish
- Chrome Plated
- Number of Strands
- 1
- Series
- Ultra-Max SBR Standard
- Industry Chain Pitch
- 5/8 in
- Item
- Roller Chain
- Chain Number
- 50CRP
Description
SENQCIA Ultra-Max SBR 50CRPUMRB Riveted Standard Hardened Pin Roller Chain, 10 ft OAL, 5/8 in Pitch, 0.4 in Dia x 3/8 in W Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.