Shop SENQCIA
See all product information
Create Account
Ultra-Max SBR Riv Standard Hrdn Pin, 10 ft OAL, .5P, .312 Dia x .312 W
Mfr # 40CRPUMRB
Zoro # G623421869
product price:Â
$
53.35
/ea
Sold in multiples of 10 for $533.50
Key Features
Pin Contruction
Hardened Riveted
Chain Number
40CRP
Overall Length
10 ft
Number of Strands
1
Finish
Chrome Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40CRPUMRB
- Zoro #
- G623421869
- UPC #
- 821002172140
- Country of Origin
- Taiwan, Province of China
- Pin Contruction
- Hardened Riveted
- Chain Number
- 40CRP
- Number of Strands
- 1
- Finish
- Chrome Plated
- Series
- Ultra-Max SBR Standard
- Item
- Roller Chain
- Tensile Strength
- 4,190 lbs
- Industry Chain Pitch
- 1/2 in
Description
SENQCIA Ultra-Max SBR 40CRPUMRB Riveted Standard Hardened Pin Roller Chain, 10 ft OAL, 1/2 in Pitch, 0.312 in Dia x 0.312 in W Roller