Shop SENQCIA
See all product information
Create Account
Ultra-Max SBR Riv Standard Hrdn Pin, 10 ft OAL, 1.25P, .75 Dia x .75 W
Mfr # 100CRPUMRB
Zoro # G623425164
product price:Â
$
242.99
/ea
Sold in multiples of 10 for $2,429.90
Free Shipping & Returns
Key Features
Industry Chain Pitch
1-1/4 in
Pin Contruction
Hardened Riveted
Chain Overall Width
3/4 in
Roller Diameter
3/4 in
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 100CRPUMRB
- Zoro #
- G623425164
- UPC #
- 821002172263
- Country of Origin
- Taiwan, Province of China
Dimensions
- Chain Overall Width
- 3/4 in
- Roller Diameter
- 3/4 in
- Overall Length
- 10 ft
Details
- Industry Chain Pitch
- 1-1/4 in
- Item
- Roller Chain
- Pin Contruction
- Hardened Riveted
- Number of Strands
- 1
- Series
- Ultra-Max SBR Standard
- Finish
- Chrome Plated
- Tensile Strength
- 23,350 lbs
- Chain Number
- 100CRP
Description
SENQCIA Ultra-Max SBR 100CRPUMRB Riveted Standard Hardened Pin Roller Chain, 10 ft OAL, 1-1/4 in Pitch, 3/4 in Dia x 3/4 in W Roller