Sensor, 3/4 in Dia, 2 7/8 in H, SS
- Mfr # CS675-K=1.0
- Zoro # G3030715
product price:Â
$
419.99
/ea
Free Shipping & Returns
Key Features
For Use With
Loop Powered Transmitters with Tinned Lead Connections
Type
Stainless Steel Conductivity Sensor
Testing Parameter
Conductivity
Cable Length
0.15 m
Body Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CS675-K=1.0
- Zoro #
- G3030715
- UPC #
- -
- Country of Origin
- United States
- Item
- Sensor
- For Use With
- Loop Powered Transmitters with Tinned Lead Connections
- Type
- Stainless Steel Conductivity Sensor
- Testing Parameter
- Conductivity
- Body Material
- Stainless Steel
- Range
- 0 to 10 uS/cm to 0 to 199 mS/cm or Range of Meter
- Tip Shape
- Round
- Max. Pressure
- 250 psig
- Recommended Use
- Industrial Conductivity Applications
- Connector
- Tinned Leads (TL)
- Operating Temp. Range
- 0 Degrees to 100 Degrees C
- Measurement Range
- 0-10 uS/cm to 0 - 199 mS/cm or range of meter
- Material
- Stainless Steel
- Product Type
- Sensor
- Connection Type
- Tinned Leads (TL)
- Operating Temperature - Maximum
- 212 Degrees F
- Operating Temperature - Minimum
- 32 Degrees F
- Test Parameters
- Conductivity
- Sub-Category
- Conductivity Sensor
- Disposability
- Reusable
- Shelf Life
- 1 yr
- Shell Material
- Stainless Steel
- Compatible Product Type
- Loop Powered Transmitters with Tinned Lead Connections
Dimensions
- Cable Length
- 0.15 m
- Length
- 2 7/8 in
- Diameter
- 3/4 in
- Manufacturers Warranty Length
- 12 mo
- Overall Length
- 2 7/8 in
- Overall Diameter
- 3/4 in
- Manufacturer Warranty Length
- 1 yr
- Overall Width
- 1 in
- Wire Rope Length
- 2 7/8 in
Description
Sensor, Stainless Steel Conductivity Sensor, Testing Parameter Conductivity, Measurement Range 0-10 uS/cm to 0 - 199 mS/cm or range of meter, Tip Shape Round, Operating Temp. Range 0 Degrees to 100 Degrees C, Body Material Stainless Steel, Diameter 3/4 in, Length 2.85 in, Cable Length 0.15 m, Connector Tinned Leads (TL), Amplifier Not Applicable, Max. Pressure 250 psig, For Use With Loop Powered Transmitters with Tinned Lead Connections, Standards Not Applicable, Shelf Life 1 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.