Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ceiling Mount Sensor, Occupancy, Photocell, Digital Cat5 Cable, White, 2,000 sq ft, LED

  • Mfr # NCM 10 RJB

  • Zoro # G4569914


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Use With - Motion Sensing and Dimming
Sensor Switch nLight Control System
Sensing Technology
Passive Infrared (PIR)
Time Delay Adjustment Method - Motion Sensor
Adjustable
Time Delay - Motion Sensor
45 sec to 25 min
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NCM 10 RJB
Zoro #
G4569914
UPC #
745975890873
Country of Origin
Mexico

Dimensions

Fixture Width
2.5
Fixture Length
4.5
Fixture Height
4.5
Overall Depth
1.55 in
Overall Width
4.55 in
Maximum Mounting Height
15 ft
Minimum Mounting Height
7 ft

Details

Use With - Motion Sensing and Dimming
Sensor Switch nLight Control System
Sensing Technology
Passive Infrared (PIR)
Time Delay Adjustment Method - Motion Sensor
Adjustable
Time Delay - Motion Sensor
45 sec to 25 min
Color
White
Communication Method
Digital Cat5 Cable
Sensor Type
Passive Infrared, Large Motion
Standards
BAA, cUL Listed, DLC, Title 24 Compliant, UL Listed
Time Delay
Adjustable
Coverage Angle - Motion Sensor
360 Degrees
Includes
Mounting Anchors/Screws
For Use With
Sensor Switch nLight Control System
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Item
Occupancy Sensor
Viewing Angle
360 Degrees
Lighting Technology
LED
Maximum Operating Temperature
185 Degrees F
Series
2ACL2; 2ACL4; 2ALL2; 2ALL4; 2BZL2; 2BZL4; 2GTL; 2GTL2; 2GTL4; 2RTL4; 2SBSL2; 2SBSL4; 2TL2; 2TL4; ALL4; GTL; GTL4; NCM; RTL4; TL4
Minimum Time Delay
25 sec
Minimum Operating Temperature
14 Degrees F
Load Rating @ 120V AC
Dependent on Control Unit Rating
Installation Location
Ceiling Mount
Power Relay Required
Yes
Manufacturer Warranty
5 yr Limited
Maximum Time Delay
45 min
Maximum Coverage Area
2,000 sq ft
Coverage Angle
360 Degrees
Coverage Type
Large Motion
Compatible with Series
VTLED
Sensor Operation
Occupancy, Photocell
Daylight Sensing
No
Control
Networkable Control
Contains Lithium Battery
No
Is Motion Sensing Adjustable
Yes
Mounting Type
Flush, Surface
Motion Sensing Field of View
270 degrees
Batteries Included
No
Compliance Listing
BAA, DLC Standard
Mounting Location
Ceiling
Lens Material
Plastic
Mounting
Flush,Surface
Environment
Indoor
Motion Sensing Distance
28
Batteries Required
No
Application Type
Automotive & Parking,Education,Government,Healthcare,Hospitality,Manufacturing,Offices & Banks,Power & Gas,Religious,Residential,Retail,Roadways, Bridges & Tunnels,Sports and Recreation,Transportation,Warehouses
Voltage Rating
Low Voltage
Finish
Matte
Operating Voltage
15 to 24V DC; 24V AC/DC

Description

Standard Range Sensor, Sensing Technology Passive Infrared (PIR), Operating Voltage 15 to 24V DC; 24V AC/DC, Maximum Coverage Area 2,000 sq ft, Maximum Mounting Height 15 ft, Load Rating @ 120V AC Dependent on Control Unit Rating, Communication Method Digital Cat5 Cable, Color White, Includes Mounting Anchors/Screws, Sensor Operation Occupancy, Lighting Technology LED, Installation Location Ceiling, Standards BAA, cUL Listed, DLC, Title 24 Compliant, UL Listed, Overall Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.