Zoro Homepage

Hook, Space-Saving, Ultra-Thin, Purple, 200PK

  • Mfr # SLHVELPURP200

  • Zoro # G616273284


product price: $95.39
/pk 200, $0.48/ea
Free Shipping & Returns

Key Features

Height
9.25 in
Length
0.47 in
Use With
Cabinets
Anchor Material
Plastic / Velvet
Width
17.52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLHVELPURP200
Zoro #
G616273284
UPC #
842893164113
Country of Origin
China

Dimensions

Height
9.25 in
Length
0.47 in
Width
17.52 in

Details

Item
Hangers
Use With
Cabinets
Color
Purple
Anchor Material
Plastic / Velvet

Description

Organize your wardrobe with the SereneLife 200-Pack Velvet Hangers in Purple, designed for both style and functionality. These non-slip hangers feature a sturdy, heavy-duty construction that provides a reliable solution for hanging your garments securely. The ultra-thin design saves valuable closet space, making it perfect for any wardrobe. Each hanger comes equipped with a 360-degree swivel hook, allowing for easy access to your clothes without the hassle of rearranging. The smooth velvet finish not only prevents slipping but also adds a chic touch to your closet. With a maximum weight capacity of 10 lbs., these hangers are lightweight yet durable, making them an essential addition to your home organization.


  • DURABLE & STURDY DESIGN – These clothes hangers measure 17.5’’ x 0.24’’ x 9.06’’ inches and can support up to 10 lbs of clothing, offering a reliable and lightweight solution for your wardrobe organization.
  • SPACE-SAVING SOLUTION – With an ultra-slim design, these hangers help maximize closet space by reducing bulk. Their space-efficient design allows you to fit more in your closet.
  • 360° SWIVEL HOOK – Each hanger comes equipped with a 360° swivel metal hook, offering a versatile solution for hanging clothes at any angle, making them perfect for any closet configuration.
  • STYLISH AND ELEGANT FINISH – The luxurious velvet finish provides a soft touch while keeping fuzz from shedding. These hangers not only protect your clothing but also add a sophisticated, sleek look to your closet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.