Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hook, Ultra-Thin, Space-Saving, Felt

  • Mfr # SLHVELIVOR150

  • Zoro # G816273220


product price: $71.15
/pk 150, $0.47/ea

Key Features

Height
9.25 in
Length
0.47 in
Width
17.52 in
Use With
Cabinets
Anchor Material
Plastic / Velvet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLHVELIVOR150
Zoro #
G816273220
UPC #
842893164007
Country of Origin
China

Dimensions

Height
9.25 in
Length
0.47 in
Width
17.52 in

Details

Color
Ivory
Use With
Cabinets
Item
Hangers
Anchor Material
Plastic / Velvet

Description

Organize your closet with the SereneLife 150-Piece Velvet Hanger Set in elegant Ivory. Crafted with sturdy and durable materials, these hangers are designed to hold up to 10 lbs. each, making them perfect for heavy coats and delicate dresses alike. The non-slip velvet surface ensures your garments stay securely in place, while the ultra-thin design maximizes your closet space. Featuring a 360-degree swivel hook, these hangers provide easy access to your clothes, reducing frustration during your morning routine. With their sleek and smooth finish, they add a sophisticated touch to any closet. Keep your wardrobe tidy and stylish with this essential hanger set.


  • DURABLE & STURDY DESIGN – These clothes hangers measure 17.5’’ x 0.24’’ x 9.06’’ inches and can support up to 10 lbs of clothing, offering a reliable and lightweight solution for your wardrobe organization.
  • SPACE-SAVING SOLUTION – With an ultra-slim design, these hangers help maximize closet space by reducing bulk. Their space-efficient design allows you to fit more in your closet.
  • 360° SWIVEL HOOK – Each hanger comes equipped with a 360° swivel metal hook, offering a versatile solution for hanging clothes at any angle, making them perfect for any closet configuration.
  • STYLISH AND ELEGANT FINISH – The luxurious velvet finish provides a soft touch while keeping fuzz from shedding. These hangers not only protect your clothing but also add a sophisticated, sleek look to your closet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.