Wooden Coat Hangers, Durable Suit Hangers, 360 Deg Swivel Hook and Notches, Slim Design, Cherry, 60PK
- Mfr # SLHWDCHRY60
- Zoro # G516273308
Key Features
Specifications
Details
- MFR #
- SLHWDCHRY60
- Zoro #
- G516273308
- UPC #
- 842893164274
- Country of Origin
- China
- Item
- Hangers
- Anchor Material
- Wood
- Use With
- Cabinets
- Color
- Cherry
Dimensions
- Width
- 17.52 in
- Length
- 0.47 in
- Height
- 9.25 in
Description
Organize your closet with the SereneLife 60-Piece Wooden Hanger Set in Cherry. Designed for both style and functionality, these sturdy hangers feature a durable solid wood construction that ensures they last for years while supporting garments weighing up to 10 lbs. The frustration-free hanging experience is enhanced by the 360 Deg swivel hook, allowing you to easily access your clothes from any angle. The pants bar design keeps trousers securely in place, while the sleek cherry finish adds a touch of elegance to your wardrobe. Lightweight and space-saving, these wooden hangers are perfect for maximizing closet space and maintaining an organized environment.
- 60 WOOD HANGERS INCLUDED - This set includes 60 Wood hangers in the color Cherry, providing ample storage for your entire wardrobe. Upgrade your closet with these stylish and functional clothes hangers that cater to all your hanging needs.
- NON-SLIP DESIGN – The smooth wood surface and notches securely hold garments in place, preventing slipping while maintaining the shape and quality of your clothes.
- HEAVY-DUTY CONSTRUCTION – Crafted from solid wood, these sturdy hangers support up to 10 lbs., making them ideal for hanging coats, suits, dresses, and other heavy garments.
- SPACE-SAVING DESIGN – The slim 0.47-inch profile maximizes closet space, allowing you to store more clothes while maintaining a clean and organized wardrobe.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.