Solid Wooden Hangers, Heavy Duty, 360 Deg Swivel Hook, Notched Design, Natural Wood Color, 50PK
- Mfr # SLWDD50
- Zoro # G716273221
Key Features
Specifications
Details
- MFR #
- SLWDD50
- Zoro #
- G716273221
- UPC #
- 842893154503
- Country of Origin
- China
- Item
- Hangers
- Anchor Material
- Wood
- Use With
- Cabinets
- Color
- Natural
Dimensions
- Width
- 17.52 in
- Length
- 0.47 in
- Height
- 9.25 in
Description
Keep your closet neat and stylish with the SereneLife 50 Pcs. Heavy Duty Solid Wooden Hangers. Crafted from high-quality solid wood, these hangers are designed to last, providing a sturdy solution for all your clothing needs. The space-saving design helps maximize closet space while keeping your garments organized and easy to access. Each hanger features a 360-degree swivel hook, allowing for effortless hanging and retrieval. The smooth finish and natural wood grain add a touch of elegance to your closet, making them not only functional but also visually appealing. With a dedicated pants bar design and notches for camisoles, these hangers are perfect for a variety of clothing types, ensuring everything from jackets to dresses are securely held.
- WOODEN FUNCTIONAL HANGERS: Equipped with a heavy duty wood hanger and notched shoulders, our wood hanger set is ideal. You can hang your clothes, wet or dry, without worrying about them slipping, ensuring a stress-free clothes hanging experience
- NON-SLIP DESIGN – The smooth wood surface and notches securely hold garments in place, preventing slipping while maintaining the shape and quality of your clothes.
- HEAVY-DUTY CONSTRUCTION – Crafted from solid wood, these sturdy hangers support up to 10 lbs., making them ideal for hanging coats, suits, dresses, and other heavy garments.
- SPACE-SAVING DESIGN – The slim 0.47-inch profile maximizes closet space, allowing you to store more clothes while maintaining a clean and organized wardrobe.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.