Wooden Coat Hangers, Durable Suit Hangers, 360 Deg Swivel Hook and Notches, Slim Design, Cherry, 80PK
- Mfr # SLHWDCHRY80
- Zoro # G916273229
Key Features
Specifications
Product Information
- MFR #
- SLHWDCHRY80
- Zoro #
- G916273229
- UPC #
- 842893164281
- Country of Origin
- China
Dimensions
- Width
- 17.52 in
- Length
- 0.47 in
- Height
- 9.25 in
Details
- Item
- Hangers
- Anchor Material
- Wood
- Color
- Cherry
- Use With
- Cabinets
Description
Organize your wardrobe effortlessly with the SereneLife 80-Pack Solid Wooden Hangers in Cherry. These hangers are designed for durability, featuring a sturdy wooden body and metal hook that can support up to 10 lbs. The smooth finish and natural wood grain not only enhance the aesthetic of your closet but also ensure that your clothes stay in place without slipping. Each hanger is equipped with a 360 Deg swivel hook, making it easy to access your garments from any angle. The space-saving design maximizes your closet space, and the pants bar is perfect for hanging trousers or skirts. Experience frustration-free hanging and elevate your closet organization with this stylish and functional hanger set.
- 80 WOOD HANGERS INCLUDED - This set includes 80 Wood hangers in the color Cherry, providing ample storage for your entire wardrobe. Upgrade your closet with these stylish and functional clothes hangers that cater to all your hanging needs.
- NON-SLIP DESIGN – The smooth wood surface and notches securely hold garments in place, preventing slipping while maintaining the shape and quality of your clothes.
- HEAVY-DUTY CONSTRUCTION – Crafted from solid wood, these sturdy hangers support up to 10 lbs., making them ideal for hanging coats, suits, dresses, and other heavy garments.
- SPACE-SAVING DESIGN – The slim 0.47-inch profile maximizes closet space, allowing you to store more clothes while maintaining a clean and organized wardrobe.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.