Velvet Hangers, Non-Slip, 360 Deg Swivel Hook, Ultra-Thin, Lightweight, Space Saving, Pink, 30PK

  • Mfr # SLHVELPIK30

  • Zoro # G016273242


product price:  $19.15
/pk 30, $0.64/ea

Key Features

Anchor Material
Plastic, Velvet
Width
17.52 in
Length
0.47 in
Height
9.25 in
Use With
Cabinets
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SLHVELPIK30
Zoro #
G016273242
UPC #
842893164076
Country of Origin
China

Dimensions

Width
17.52 in
Length
0.47 in
Height
9.25 in

Details

Item
Hangers
Anchor Material
Plastic, Velvet
Color
Pink
Use With
Cabinets

Description

Organize your wardrobe effortlessly with the SereneLife 30-Piece Velvet Hanger Set in Pink. Designed for functionality and style, these hangers feature a sturdy and durable construction that ensures your clothes stay in place without slipping. Their lightweight design supports up to 10 lbs., making them perfect for various garments, from delicate blouses to heavier coats. The 360-degree swivel hook allows for easy access and hanging, while the smooth velvet finish prevents any damage to your clothing. Maximize your closet space with the ultra-thin profile of these hangers, providing a sleek and organized look.


  • 30 VELVET HANGERS INCLUDED - This set includes 30 velvet hangers in the color Pink, providing ample storage for your entire wardrobe. Upgrade your closet with these stylish and functional clothes hangers that cater to all your hanging needs.
  • FUNCTIONAL NON-SLIP HANGERS - Experience frustration-free hanging with these non-slip velvet clothing hangers. Smooth velvet prevents garments from slipping, ensuring clothes stay securely in place and wrinkle-free.
  • HEAVY DUTY COAT HANGER SET - Maximize your closet space with this heavy-duty coat hanger set. The hangers for clothes support up to 10 lbs., allowing you to hang coats, suits, and heavy garments worry-free.
  • SPACE SAVING AND ULTRA-THIN DESIGN - Optimize your closet space with ultra-thin slim hangers. Their space-saving design allows you to fit more garments, creating a visually pleasing and organized storage solution with these efficient hangers.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.