Wooden Coat Hangers, Durable Suit Hangers, 360 Deg Swivel Hook and Notches, Slim Design, Black, 80PK
- Mfr # SLHWDBLK80
- Zoro # G016273303
Key Features
Specifications
Details
- MFR #
- SLHWDBLK80
- Zoro #
- G016273303
- UPC #
- 842893164182
- Country of Origin
- China
- Item
- Hangers
- Anchor Material
- Wood
- Use With
- Cabinets
- Color
- Black
Dimensions
- Width
- 17.52 in
- Length
- 0.47 in
- Height
- 9.25 in
Description
Organize your wardrobe with the SereneLife 80-Pack Heavy Duty Wooden Hangers in Black. These sturdy and durable hangers feature a sleek solid wood construction with a natural wood grain finish, adding an elegant touch to your closet. The 360 Deg swivel hook allows for easy access to your garments while the functional pants bar design keeps your clothing securely in place, preventing slipping and creasing. Designed for maximum efficiency, these space-saving hangers help you keep your closet neat and tidy, while their lightweight yet strong build supports up to 10 lbs. Ideal for suits, coats, and everyday wear, these hangers are the perfect solution for maintaining an organized wardrobe.
- 80 WOOD HANGERS INCLUDED - This set includes 80 Wood hangers in the color Black, providing ample storage for your entire wardrobe. Upgrade your closet with these stylish and functional clothes hangers that cater to all your hanging needs.
- NON-SLIP DESIGN – The smooth wood surface and notches securely hold garments in place, preventing slipping while maintaining the shape and quality of your clothes.
- HEAVY-DUTY CONSTRUCTION – Crafted from solid wood, these sturdy hangers support up to 10 lbs., making them ideal for hanging coats, suits, dresses, and other heavy garments.
- SPACE-SAVING DESIGN – The slim 0.47-inch profile maximizes closet space, allowing you to store more clothes while maintaining a clean and organized wardrobe.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.