Shop SERENELIFE

Wooden Coat Hangers, Durable Suit Hangers w/ 360 Deg Swivel Hook and Notches, Slim Design, 80PK

  • Mfr # SLHWDBRWN80

  • Zoro # G416273217


product price:  $114.99
/pk 80, $1.44/ea
Free Shipping & Returns

Key Features

Anchor Material
Wood
Width
17.52 in
Length
0.47 in
Height
9.25 in
Use With
Cabinets
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SLHWDBRWN80
Zoro #
G416273217
UPC #
842893164236
Country of Origin
China

Dimensions

Width
17.52 in
Length
0.47 in
Height
9.25 in

Details

Item
Hangers
Anchor Material
Wood
Color
Brown
Use With
Cabinets

Description

Introducing the SereneLife 80-Pack Heavy Duty Wooden Hangers, designed to elevate your closet organization while providing a touch of elegance. Each hanger features a sturdy and durable wooden construction, ensuring your clothes hang securely without any risk of slipping. The innovative pants bar design holds your trousers in place, preventing any creases or folds. The 360-degree swivel hook allows for easy access to your garments, while the smooth finish with natural wood grain adds a stylish touch to your closet. Lightweight yet capable of holding up to 10 lbs., these hangers are perfect for a wide variety of clothing, making them an essential addition to any wardrobe.


  • 80 WOOD HANGERS INCLUDED - This set includes 80 Wood hangers in the color Brown, providing ample storage for your entire wardrobe. Upgrade your closet with these stylish and functional clothes hangers that cater to all your hanging needs.
  • NON-SLIP DESIGN – The smooth wood surface and notches securely hold garments in place, preventing slipping while maintaining the shape and quality of your clothes.
  • HEAVY-DUTY CONSTRUCTION – Crafted from solid wood, these sturdy hangers support up to 10 lbs., making them ideal for hanging coats, suits, dresses, and other heavy garments.
  • SPACE-SAVING DESIGN – The slim 0.47-inch profile maximizes closet space, allowing you to store more clothes while maintaining a clean and organized wardrobe.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.