12 Inch Heavy Duty Semi Steel Cast Iron Swivel Caster Set with 2 Swivel Locks

  • Mfr # SCC-KP92S1230-SSR-BSL-2-S-2

  • Zoro # G705439041


product price:  $1,335.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Caster Temp. Range
-45 degrees F to 600 degrees F
Material
Semi Steel Cast Iron
Mounting Height
15-1/2"
Finish
Bright Zinc Plated Finish
Plate Caster Bolt Hole Pattern
3-3/8" x 5-1/4" to 4-1/8" x 6-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCC-KP92S1230-SSR-BSL-2-S-2
Zoro #
G705439041
UPC #
670533887265
Country of Origin
United States

Dimensions

Mounting Height
15-1/2"
Wheel Dia.
12
Plate Size
5-1/4" x 7-1/4"
Wheel Width
3
Size
12" x 3"
Bolt Size
1/2" (hardware not included)

Details

Caster Temp. Range
-45 degrees F to 600 degrees F
Material
Semi Steel Cast Iron
Finish
Bright Zinc Plated Finish
Plate Caster Bolt Hole Pattern
3-3/8" x 5-1/4" to 4-1/8" x 6-1/8"
Features
2 Bolt on swivel locks
Capacity (Lb.)
2500
Type
(2) Swivel casters w/bolt on swivel locks & (2) swivel casters
Caster Mounting Type
Top Plate
Series
Series #92
Caster Swivel Lock Type
2 bolt on swivel locks
Bearing Type
Roller Bearing

Description

Listing is for a set of four (4) Service Caster Series #92 casters with 12" diameter, 3" wide semi steel cast iron wheels. Set includes two (2) swivel casters and two (2) swivel casters fitted with bolt on swivel locks. Supports 10000 total pounds (lbs) at 2500 pounds (lbs) per caster.When searching for a reliable and durable solution for extra heavy duty projects in high temperatures, consider Service Caster’s Series 92 top plate semi-steel cast iron casters. Semi-steel cast iron provides a long lasting, high capacity wheel capable of easy rolling under heavy loads. These cast iron based wheels feature a machined hub and wheel face. An economic choice over steel, semi-steel wheels are abrasion resistant and rugged while also having the capability to perform in temperatures up to 600 degrees Fahrenheit. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series 92 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 1⁄2” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series #92 top plate casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 92, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.