2 Inch Flat Black Hooded Nylon Twin Wheel Caster with Inside Mount Set SCC

  • Mfr # SCC-GR02S50D-NYS-FB-716X78-CB90-4

  • Zoro # G505442593


product price:  $154.99
/ea
Free Shipping & Returns

Key Features

Caster Stem Type
Grip ring stem
Mounting Height
2-3/8"
Stem Length
7/8"
Wheel Bearing Type
Plain Bore
Load Capacity
75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-GR02S50D-NYS-FB-716X78-CB90-4
Zoro #
G505442593
UPC #
670533918839
Country of Origin
United States

Dimensions

Mounting Height
2-3/8"
Stem Length
7/8"
Wheel Dia.
2
Stem Dia.
7/16"
Size
2"

Details

Caster Stem Type
Grip ring stem
Wheel Bearing Type
Plain Bore
Load Capacity
75
Includes
(4) Swivel casters
Material
Nylon
Finish
Flat black hood
Tire Type
Twin wheel
Model
Series #02
Mounting Type
Inside Corner Mounting Bracket

Description

Listing is for (4) four 2" diameter flat black hooded twin wheel nylon chair, light furniture and fixture casters with a inside corner bracket. Supports up to 75lbs per caster.When searching for a reliable and durable solution to your furniture needs, consider Service Caster’s Series 02 nylon twin wheel casters. Combining dependable functionality with classic aesthetic, these twin wheel casters are specifically designed for carpet, providing the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture that rolls on carpet. Mounting options include a standard grip ring stem, to which a corner or side mount bracket can be attached, and the decorative die cast metal comes in a flat black finish, adding a subtle but compelling look to the fixture to which it is paired. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.