3 Inch 316SS Maroon Polyurethane Wheel Swivel Top Plate Caster

  • Mfr # SCC-SS31620S314-PPUB-MRN

  • Zoro # G905432163


product price:  $52.19
/ea

Key Features

Wheel Dia.
3
Wheel Width
1.25
Capacity (Lb.)
300
Caster Temp. Range
-20 degrees F to 180 degrees F
Plate Size
2-1/2" x 3-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-SS31620S314-PPUB-MRN
Zoro #
G905432163
UPC #
011586610897
Country of Origin
United States

Dimensions

Wheel Dia.
3
Wheel Width
1.25
Plate Size
2-1/2" x 3-5/8"
Mounting Height
4-1/8"
Bolt Size
5/16" (hardware not included)
Size
3" x 1-1/4"

Details

Capacity (Lb.)
300
Caster Temp. Range
-20 degrees F to 180 degrees F
Caster Mounting Type
Top Plate
Durometer
60D
Finish
316 Polished Stainless Steel
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Series
Series #20
Material
Polyurethane Tread on Polyolefin Core
Type
Swivel caster
Bearing Type
Precision Ball Bearing

Description

Listing is for one (1) Service Caster Series #20 316 stainless steel swivel caster with a 3" diameter by 1-1/4" wide maroon polyurethane wheel capable of supporting 250lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel polyurethane wheel casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.