Shop SERVICE CASTER
See all product information
Create Account
3 Inch Red Polyurethane Swivel 34 Inch Threaded Stem Caster Set 2 Total Lock Brakes
- Mfr # SCC-TSTTL20S314-PPUB-RED-34212-2-S-2
- Zoro # G307383773
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Threaded Stem
Wheel Width
1-1/4"
Mounting Height
4-1/8"
Wheel/Tread Material
Red Polyurethane
Stem Length
2-1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC-TSTTL20S314-PPUB-RED-34212-2-S-2
- Zoro #
- G307383773
- UPC #
- 734005109399
- Country of Origin
- United States
Dimensions
- Wheel Width
- 1-1/4"
- Mounting Height
- 4-1/8"
- Stem Length
- 2-1/2"
- Thread Size
- 3/4"-10 x 2-1/2" Threaded Stem
- Wheel Dia.
- 3"
- Stem Dia.
- 3/4"
- Thread Length
- 2-1/2"
Details
- Caster Stem Type
- Threaded Stem
- Wheel/Tread Material
- Red Polyurethane
- Caster Brake Type
- 2 casters with Total Lock Brakes
- Wheel Bearing Type
- Precision Ball Bearing
- Mounting Type
- Threaded Stem
- Load Capacity
- 1200
- Caster Sub-Type
- 4 Swivel
- Durometer
- 60D
- Thread Pitch
- 10
- Wheel Color
- Red
- Finish
- Bright Zinc Plated Finish
- Model
- Series #20
- Caster Temp. Range
- -45 degrees F to 550 degrees F
Description
Listing is for a set of four 4 Service Caster Series 20 casters, two 2 swivel 34 threaded stem with total lock brake casters and two 2 swivel casters, with 3 diameter by 114 wide red polyurethane wheels Supports a total weight of 1,200lbs 300lbsper caster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 threaded stem polyurethane casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirementThe zinc plated finish provides durability under any condition, while the nonmarking, nonmarring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood All rolling on a finely crafted ball bearing design that will keep you moving forward
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.