Shop SERVICE CASTER

3.5 Inch 316SS High Temp Glass Filled Nylon 7/8 Inch Stem Caster Lock Brake

  • Mfr # SCC-SS316TTLEX20S3514-GFNSHT-78

  • Zoro # G305422535


product price:  $86.59
/ea

Key Features

Caster Stem Type
Expanding adapter stem
Wheel Width
1.25
Mounting Height
4-5/8"
Stem Length
2-11/16"
Wheel Bearing Type
Plain Bore
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCC-SS316TTLEX20S3514-GFNSHT-78
Zoro #
G305422535
UPC #
734005053302
Country of Origin
United States

Dimensions

Wheel Width
1.25
Mounting Height
4-5/8"
Stem Length
2-11/16"
Stem Dia.
7/8"
Wheel Dia.
3.5
Size
3-1/2" x 1-1/4"

Details

Caster Stem Type
Expanding adapter stem
Wheel Bearing Type
Plain Bore
Durometer
85D
Caster Temp. Range
-45 degrees F to 550 degrees F
Load Capacity
300
Material
Glass Filled Nylon
Finish
316 Polished Stainless Steel
Features
Total lock brake
Includes
Swivel caster w/total lock brake
Caster Swivel Lock Type
Total lock brake
Mounting Type
Expanding adapter stem
Model
Series #20

Description

Listing is for one (1) Service Caster Series #20 7/8" expanding stem 316 stainless steel swivel caster with a 3-1/2" diameter by 1-1/4" wide glass filled nylon wheel and a total locking brake capable of supporting 300 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel glass filled nylon casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The glass filled nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, will not flat spot, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these glass filled nylon wheels will keep you safely moving forward. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.