4 Inch Heavy Duty Polyurethane Caster with Roller Bearing and Brake SCC
- Mfr # SCC-35S420-PPUR-SLB
- Zoro # G305440225
product price:Â
$
50.15
/ea
Key Features
Mounting Height
5 5/8 in
Wheel Width
2 in
Series
Series#35
Material
Polyurethane on Polyolefin
Wheel Dia.
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-35S420-PPUR-SLB
- Zoro #
- G305440225
- UPC #
- 011586583771
- Country of Origin
- United States
- Series
- Series#35
- Material
- Polyurethane on Polyolefin
- Caster Mounting Type
- Top Plate
Dimensions
- Mounting Height
- 5 5/8 in
- Wheel Width
- 2 in
- Wheel Dia.
- 4 in
Description
Listing is for one (1) Service Caster Series #35 swivel caster with a 4" diameter by 2" wide polyurethane on polyolefin wheel and a side lock brake capable of supporting 600 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 35 polyurethane wheel casters. The Service Caster Series #35 features heavy duty non-marking polyurethane tread on a polyolefin core wheel, providing a smooth roll over uneven surfaces without marking or marring floors. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.