5 Inch Heavy Duty Top Plate Rubber on Steel Rigid Caster with Roller Bearing SCC

  • Mfr # SCC-35R520-RSR

  • Zoro # G905430084


product price:  $42.99
/ea

Key Features

Wheel Width
2
Material
Rubber on Cast Iron
Type
Rigid caster
Caster Temp. Range
-40 degrees F to 180 degrees F
Durometer
80A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-35R520-RSR
Zoro #
G905430084
UPC #
11586586635
Country of Origin
United States

Dimensions

Wheel Dia.
5
Wheel Width
2
Mounting Height
6-1/2"
Plate Size
4-1/2" x 6-1/4"
Bolt Size
1/2" (hardware not included)
Size
5" x 2"

Details

Material
Rubber on Cast Iron
Type
Rigid caster
Caster Temp. Range
-40 degrees F to 180 degrees F
Durometer
80A
Capacity (Lb.)
400
Caster Mounting Type
Top Plate
Finish
Bright Zinc Plated Finish
Series
Series#35
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Bearing Type
Roller Bearing

Description

Listing is for one (1) Service Caster Series #35 rigid caster with a 5" diameter by 2" wide glass filled rubber on cast iron wheel capable of supporting 500 lbs./caster. When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 35 moldon rubber on cast iron wheel casters. The Service Caster Series #35 is ideal for material handling, carts, equipment, and shop projects. The moldon rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the cast iron core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products