
6 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster Set with 2 Brakes SCC
Mfr # SCC-20S614-TPRB-2-PLB-2
Zoro # G905429644
product price:Â $124.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
6
Wheel Width
1.25
Durometer
75A
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Finish
Bright Zinc Plated Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-20S614-TPRB-2-PLB-2
Zoro #
G905429644
UPC #
670533930848
Country of Origin
United States
Dimensions
Wheel Dia.
6
Wheel Width
1.25
Plate Size
2-1/2" x 3-5/8"
Mounting Height
7-1/8"
Size
6" x 1-1/4"
Bolt Size
5/16" (hardware not included)
Details
Durometer
75A
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Finish
Bright Zinc Plated Finish
Series
Series #20
Features
2 casters with posi lock brakes
Caster Mounting Type
Top Plate
Type
(2) swivel casters & (2) swivel casters w/posi lock brakes
Material
Thermoplastic Rubber
Capacity (Lb.)
1200
Caster Temp. Range
-20 degrees F to 180 degrees F
Caster Swivel Lock Type
2 casters with posi lock brakes
Bearing Type
Precision Ball Bearing
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, two (2) with posi locking brakes, with 6" diameter by 1-1/4" wide thermoplastic rubber wheels capable of supporting a total weight of 1,200 lbs. (300 lbs./caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 thermoplastic rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. They are resistant to water, oil, and grease and will keep you safely moving forward. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.