
Shop SERVICE CASTER
See all product information
8 Inch Stainless Steel Nylon Caster with Ball Bearing and Brake/Swivel Lock SCC
Mfr # SCC-SS30S820-NYB-TLB-BSL
Zoro # G505441015
product price:Â $295.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
2
Finish
Polished Stainless Steel
Mounting Height
9-1/2"
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Material
Nylon
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SCC-SS30S820-NYB-TLB-BSL
Zoro #
G505441015
UPC #
11586562998
Country of Origin
United States
Dimensions
Wheel Width
2
Mounting Height
9-1/2"
Plate Size
4" x 4-1/2"
Wheel Dia.
8
Size
8" x 2"
Bolt Size
3/8" (hardware not included)
Details
Finish
Polished Stainless Steel
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Material
Nylon
Caster Temp. Range
-40 degrees F to 210 degrees F
Caster Swivel Lock Type
Top Lock Brake & Bolt on Swivel Lock
Durometer
75D
Caster Mounting Type
Top Plate
Type
Swivel caster w/top lock brake & bolt on swivel lock
Capacity (Lb.)
1250
Series
Series #30
Bearing Type
Precision Ball Bearing
Description
Listing is for one (1) Service Caster Series #30 stainless steel swivel caster with a 8" diameter by 2" wide nylon wheel and maintenance free precision ball wheel bearings with a side lock brake & bolt on swivel lock capable of supporting 1,250 lbs./caster. When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 30 stainless steel nylon wheel casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these nylon wheels will keep you safely moving forward. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.