Zoro Homepage

Cleveland HPKE52128 Replacement Wheel

  • Mfr # CLE-SCC-PPUD820

  • Zoro # G511345581


product price: $40.39
/ea

Key Features

Wheel/Tread Material
Polyurethane Tread on Polyolefin Core
Wheel Bearing Type
Delrin Bearing
Wheel Hardness Rating
60D
Frame Finish
Bright Zinc Plated Finish
Load Capacity
800 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLE-SCC-PPUD820
Zoro #
G511345581
UPC #
734005218848
Country of Origin
United States

Details

Wheel/Tread Material
Polyurethane Tread on Polyolefin Core
Wheel Bearing Type
Delrin Bearing
Wheel Hardness Rating
60D
Frame Finish
Bright Zinc Plated Finish
Load Capacity
800 lbs.
Operating Temperature Range
-20 degrees F to 180 degrees F

Description

Listing is for one 1 Service Caster 8'' diameter by 2'' wide polyurethane wheel capable of supporting 800 lbs. per wheel. HPKE52128 Cleveland replacement wheel. When searching for a reliable and durable solution for high quality replacement Cleveland wheels that are non-marking, smooth rolling, and quiet, consider Service Caster's Polyurethane on Polyolefin core wheel. With a roller bearing with 1/2'' bore for axle, Polyurethane is highly resistant to oil, grease, water, and most solvents. Non-marking polyurethane tread mechanically bonded to polyolefin core. Hardness scale 55 +/- 5 Shore D Durometer. An excellent choice for clean environments. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.