
Low Profile Polyolefin 2'' Wheel Top Plate Swivel Caster with Brake Set, 4PK
Mfr # SCC-04S211316-POS-SLB-4
Zoro # G111352354
product price: $93.99
/pk 4, $23.50/ea
Free Shipping & Returns
Key Features
Wheel/Tread Material
Polyolefin
Caster Brake Type
Side Lock Brake
Mounting Height
2-13/16 in
Caster Mounting Type
Top Plate
Wheel Bearing Type
Plain Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-04S211316-POS-SLB-4
Zoro #
G111352354
UPC #
734005083224
Country of Origin
United States
Dimensions
Mounting Height
2-13/16 in
Details
Wheel/Tread Material
Polyolefin
Caster Brake Type
Side Lock Brake
Caster Mounting Type
Top Plate
Wheel Bearing Type
Plain Bore
Wheel Hardness Rating
70D
Frame Finish
Zinc Plated Finish
Features
Side Lock Brake
Load Capacity
1200 lbs.
Operating Temperature Range
-20 degrees F to 180 degrees F
Description
Listing is for four 4 Service Caster Series #04 heavy duty low profile business machine top plate swivel casters with brakes. Features a 2'' diameter by 1-13/16'' wide polyolefin wheel. Set of 4 supports 1,200 pounds lbs. 300 lbs./caster. When searching for a reliable and durable solution for your business machine needs, consider Service Caster's low profile casters. The Service Caster 04 series is ideal for copiers, business machines, vending machines, displays, computer storage devices, and electronics cabinets. The low profile design allows for an unlimited amount of uses where casters are a necessity without raising the unit further than necessary. Mounting options include top plate, grip ring, standard and metric threaded stem sizes. Also, the innovative expanding stem, that can easily adapt to the inside diameter of an opening, allowing for a secure fit in round or square tubes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.