Nicollet Series 0.6-Liter Stainless Vacuum Insulated Carafe with Push Button Lid in Vintage Gold
- Mfr # NIC06BSPBVG
- Zoro # G522935870
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Capacity
0.6 L
Material
Stainless Steel
Height
5.75 in
Width
4.25 in
Length
7.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NIC06BSPBVG
- Zoro #
- G522935870
- UPC #
- 717996633999
- Country of Origin
- Taiwan, Province of China
- Capacity
- 0.6 L
- Material
- Stainless Steel
- Color
- Vintage Gold
Dimensions
- Height
- 5.75 in
- Width
- 4.25 in
- Length
- 7.5 in
Description
Designed for precision service with a classic decorative finish, the Nicollet Series 0.6-liter carafe in Vintage Gold delivers controlled pouring and timeless appeal. Its PVD-coated stainless exterior with polished accents elevates beverage presentation, while stainless vacuum insulation preserves freshness for up to 6 hours. The push-button lid ensures spill-resistant dispensing for coffee and tea service in hotels, hospitality settings, meetings, and buffets, particularly when serving non-dairy beverages.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.