Shop SEVENTH GENERATION
See all product information
Create Account
Free and Clear All Purpose Cleaner, 23 Ounce, 4PK
- Mfr # 44713
- Zoro # G423347710
product price:Â
$
23.55
/pk of 4, $5.89/ea
Key Features
Net Weight
23 oz
Application
Health and Personal Care
Size
23 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 44713
- Zoro #
- G423347710
- UPC #
- 732913449361
- Country of Origin
- United States
Dimensions
- Size
- 23 oz
Details
- Net Weight
- 23 oz
- Application
- Health and Personal Care
- Item
- All-Purpose Cleaner
Description
Gone are the days of harsh chemicals and toxic fumes in your restaurant! Seventh Generation's All Purpose Cleaner cuts through grease and grime like a pro, leaving your kitchen spotless and safe for food prep. This plant-based formula, boasting 91% bio-based ingredients and a biodegradable design, tackles even the toughest messes without compromising your health or the environment. Ditch the harmful residues and lingering fumes found in conventional cleaners, and breathe easy knowing your staff and customers are protected.This heavy-duty cleaner delivers powerful results without the harsh chemicals. Say goodbye to scrubbing baked-on oven grime and sticky spills - our formula gets the job done effortlessly. Plus, the 100% post-consumer recycled bottle makes a statement about your commitment to sustainability. Join the movement of responsible businesses by choosing Seventh Generation - a Certified B Corporation dedicated to social and environmental good.Make the switch to a cleaner kitchen and a cleaner planet. Order your Seventh Generation All Purpose Cleaner today and experience the difference. No rinsing required, saving you precious time during those busy shifts. Invest in a healthy kitchen, a healthy team, and a healthy planet - one clean at a time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.