Fresh Breeze Ultra Deep Multi-Surface Cleaner, 9.4 Fluid Ounce, 4PK
- Mfr # 64938873
- Zoro # G425057044
product price:Â
$
30.95
/pk of 4, $7.74/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64938873
- Zoro #
- G425057044
- UPC #
- 732913453245
- Country of Origin
- United States
Description
Seventh Generation Ultra Deep Multi Surface Cleaner is formulated with a USDA Certified 80% Biobased formula that effectively breaks down tough grease and grime. Powered by advanced probiotic technology, it keeps working even after you wipe, continuing to break down future messes and helping prevent buildup of grease & grime for up to 72 hours on hard surfaces*. This cleaner is designed for a wide range of hard household surfaces, including stainless steel, porcelain, wood, glass, aluminum, granite, fiberglass, Formica, laminate, and mirrors. Whether you are cleaning greasy stoves, grimy bathroom sinks, smudgy glass, or high-touch areas like doorknobs and light switch covers, it delivers both a deep and a lasting clean**. Safe for use around kids and pets when used as directed, this multi-purpose cleaner contains 0% dyes or artificial fragrances. Made with 100% essential oils and botanical ingredients, the Fresh Breeze scent evokes the feeling of freshness on a sunny day. The multi-surface cleaner is Leaping Bunny approved for never being tested on animals and for containing no animal ingredients. It is also a Certified B Corporation, recognized for upholding high standards of social performance, transparency, and accountability. *Excluding marble and brass. **for up to 72 hours on hard surfaces
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.