Free and Clear All Purpose Cleaner, 23 Ounce, 8PK
- Mfr # 67872714Â
- Zoro # G023346991
product price:
$
39.95
/pk of 8, $4.99/ea
Key Features
Net Weight
23 oz
Application
Health and Personal Care
Properties
Biodegradable
Size
23 oz
Standards
USDA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 67872714Â
- Zoro #
- G023346991
- UPC #
- 732913447138
- Country of Origin
- United States
Dimensions
- Size
- 23 oz
Details
- Net Weight
- 23 oz
- Application
- Health and Personal Care
- Item
- All-Purpose Cleaner
- Properties
- Biodegradable
- Standards
- USDA
Description
Features Seventh Generation All Purpose Cleaning Spray Effectively Cleans And Degreases Inside And Outside The Home. Unlike Many Conventional Cleaning Products, Our Product Does Not Create Unpleasant Fumes, Will Not Leave Harmful Residues, Has A Biodegradable Formula And Is A Usda Certified Biobased Product 95%. Our Multi Surface Cleaner Is Biodegradable, Multi-Purpose, Heavy-Duty And Contains No Harsh Chemicals, Petroleum-Based Solvents, Glycol Ethers, Phosphates, Acids, Caustics, Dyes Or Fragrances. No Rinsing Required And A 100% Post Consumer Recycled Bottle. At Seventh Generation, We Do Business Differently. We Believe Our Products Are Healthy Solutions For Use Within Your Homeand For The Community And Environment Outside It. We Are Always Evaluating How To Reduce Their Environmental Impact, Increase Performance And Safety, And Create A More Sustainable Supply Chain. Furthermore, We Believe It Is Our Responsibility To Set A Course For A More Mindful Way Of Doing Business, Where Companies Act As Partners With Other Stakeholders To Create A Brighter Future For The Whole Planet. Seventh Generation Is Proud To Be A Certified B Corporation. B Corps Are Certified To Be Better For Workers, Better For Communities, And Better For The Environment. By Choosing Seventh Generation Spray Cleaner Products, Youre Joining Us In Nurturing The Health Of The Next Seven Generations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.