
Natural Liquid Fabric Softener, Free and Clear/Unscented 32 oz, Bottle
Mfr # 22833EA
Zoro # G7579829
product price: $9.55
/eaKey Features
Capacity
32 oz
Application
Fabric Softener
Standards
USDA Certified Biobased 68%
Weight
2.3 lbs
Cleaner Form
Liquid
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
22833EA
Zoro #
G7579829
UPC #
732913228331
Country of Origin
United States
Dimensions
Container Size
32 oz
Details
Capacity
32 oz
Application
Fabric Softener
Standards
USDA Certified Biobased 68%
Weight
2.3 lbs
Cleaner Form
Liquid
Biodegradable
No
Fragrance
Unscented
Container Type
Bottle
Item
Fabric Softener
Description
Formula uses plant-derived softening agents, so you can enjoy naturally soft clothes. Fights static cling and free of dyes and synthetic fragrances. Designed for standard and HE machines.
- • Softens and fights static cling.
- • Formula made from plant-derived softening agents.
- • Free of dyes and synthetic fragrances.
- • Designed for standard and HE machines.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.