Shop SEYMOUR OF SYCAMORE
See all product information
Create Account
Seam Sealer, Black, 7 oz
- Mfr # 1420
- Zoro # G823933421
product price:Â
$
51.19
/ea
Sold in multiples of 6 for
$307.14
Key Features
Color
Black
Compatible Surface Material
Painted Wood, Aluminum, Metal
Tack Free Time
60 min
Series
Duramix
Product Type
Seam Sealer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1420
- Zoro #
- G823933421
- UPC #
- 043281010818
- Country of Origin
- United States
- Color
- Black
- Compatible Surface Material
- Painted Wood, Aluminum, Metal
- Tack Free Time
- 60 min
- Series
- Duramix
- Product Type
- Seam Sealer
- Standards
- OSHA
- Item
- Seam Sealer
- Features
- Fast Dry Times, Paintable Immediately
- Flash Point
- 200 Degrees F
- Full Cure Time
- 8 hr
- Number of Components
- Two-Part System
- Base Type
- Epoxy
- Includes
- Dispenser
- Container Type
- Cartridge
- Working Time
- 20 min
- Wire Color
- Black
Dimensions
- Container Size
- 7 oz
- Fits Chest Size
- Fast Dry Times, Paintable Immediately
Description
Seam Sealer, Product Type Seam Sealer, Base Type Epoxy, Color Black, Compatible Surface Material Painted Wood, Aluminum, Metal, Working Time 20 min, Full Cure Time 8 hr, Container Size 7 oz, Container Type Cartridge, Includes Dispenser, Number of Components Two-Part System, Standards OSHA, Series Duramix, Features Fast Dry Times, Paintable Immediately, Flash Point 200 Degrees F, Tack Free Time 60 min
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.