Epoxy Adhesive, Black, 7 oz
- Mfr # 1460
- Zoro # G823933575
product price:Â
$
67.15
/ea
Sold in multiples of 6 for
$402.90
Key Features
Tack Free Time
20 min
Compatible Surface Material
Aluminum, Fiberglass, Plastic, Metal, Painted Wood
Container Size
7 oz
Includes
Dispenser
Features
Can be used on Flexible and Semi-Flexible Substrates, Fast Set Times, Paintable, Sandable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1460
- Zoro #
- G823933575
- UPC #
- 043281010856
- Country of Origin
- United States
- Tack Free Time
- 20 min
- Compatible Surface Material
- Aluminum, Fiberglass, Plastic, Metal, Painted Wood
- Includes
- Dispenser
- Features
- Can be used on Flexible and Semi-Flexible Substrates, Fast Set Times, Paintable, Sandable
- Flash Point
- 200 Degrees F
- Product Type
- Repair Adhesive
- Full Cure Time
- 8 hr
- Base Type
- Epoxy
- Container Type
- Cartridge
- Working Time
- 40 sec
- Color
- Black
- Item
- Epoxy Adhesive
- Number of Components
- Two-Part System
- Standards
- OSHA
- Series
- Duramix
- Wire Color
- Black
Dimensions
- Container Size
- 7 oz
- Fits Chest Size
- Can be used on Flexible and Semi-Flexible Substrates, Fast Set Times, Paintable, Sandable
Description
Epoxy Adhesive, Product Type Repair Adhesive, Base Type Epoxy, Color Black, Compatible Surface Material Aluminum, Fiberglass, Plastic, Metal, Painted Wood, Working Time 40 sec, Full Cure Time 8 hr, Container Size 7 oz, Container Type Cartridge, Includes Dispenser, Number of Components Two-Part System, Standards OSHA, Series Duramix, Features Can be used on Flexible and Semi-Flexible Substrates, Fast Set Times, Paintable, Sandable, Flash Point 200 Degrees F, Tack Free Time 20 min
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.