Seam Sealer, White, 7 oz
- Mfr # 1380
- Zoro # G723933392
product price:Â
$
51.19
/ea
Sold in multiples of 6 for
$307.14
Key Features
Includes
Dispenser
Container Size
7 oz
Standards
OSHA
Working Time
10 min
Flash Point
200 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1380
- Zoro #
- G723933392
- UPC #
- 043281010788
- Country of Origin
- United States
- Includes
- Dispenser
- Standards
- OSHA
- Working Time
- 10 min
- Flash Point
- 200 Degrees F
- Series
- Duramix
- Full Cure Time
- 8 hr
- Features
- Sprayable Seam Sealer, Direct to Metal, Fast Dry Times, Paintable Immediately
- Number of Components
- Two-Part System
- Container Type
- Cartridge
- Compatible Surface Material
- Aluminum, Metal, Fiberglass, Plastic
- Item
- Seam Sealer
- Base Type
- Epoxy
- Color
- White
- Product Type
- Seam Sealer
- Wire Color
- White
Dimensions
- Container Size
- 7 oz
- Fits Chest Size
- Sprayable Seam Sealer, Direct to Metal, Fast Dry Times, Paintable Immediately
Description
Seam Sealer, Product Type Seam Sealer, Base Type Epoxy, Color White, Compatible Surface Material Aluminum, Metal, Fiberglass, Plastic, Working Time 10 min, Full Cure Time 8 hr, Container Size 7 oz, Container Type Cartridge, Includes Dispenser, Number of Components Two-Part System, Standards OSHA, Series Duramix, Features Sprayable Seam Sealer, Direct to Metal, Fast Dry Times, Paintable Immediately, Flash Point 200 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.