Shop SEYMOUR OF SYCAMORE
See all product information
Create Account
Epoxy Adhesive, Black, 7 oz
- Mfr # 1470
- Zoro # G723933873
product price:Â
$
67.15
/ea
Sold in multiples of 6 for
$402.90
Key Features
Standards
OSHA
Number of Components
Two-Part System
Working Time
90 sec
Compatible Surface Material
Aluminum, Metal, Fiberglass, Plastic, Painted Wood
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1470
- Zoro #
- G723933873
- UPC #
- 043281010863
- Country of Origin
- United States
- Standards
- OSHA
- Number of Components
- Two-Part System
- Working Time
- 90 sec
- Compatible Surface Material
- Aluminum, Metal, Fiberglass, Plastic, Painted Wood
- Color
- Black
- Features
- Can be used on Flexible and Semi-Flexible Substrates, Fast Set Times, Paintable, Sandable
- Includes
- Dispenser
- Tack Free Time
- 30 min
- Full Cure Time
- 8 hr
- Series
- Duramix
- Container Type
- Cartridge
- Product Type
- Repair Adhesive
- Item
- Epoxy Adhesive
- Base Type
- Epoxy
- Wire Color
- Black
Dimensions
- Container Size
- 7 oz
- Fits Chest Size
- Can be used on Flexible and Semi-Flexible Substrates, Fast Set Times, Paintable, Sandable
Description
Epoxy Adhesive, Product Type Repair Adhesive, Base Type Epoxy, Color Black, Compatible Surface Material Aluminum, Metal, Fiberglass, Plastic, Painted Wood, Working Time 90 sec, Full Cure Time 8 hr, Container Size 7 oz, Container Type Cartridge, Includes Dispenser, Number of Components Two-Part System, Standards OSHA, Series Duramix, Features Can be used on Flexible and Semi-Flexible Substrates, Fast Set Times, Paintable, Sandable, Tack Free Time 30 min
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.