Adhesive, Black, 7 oz
- Mfr # 1330
- Zoro # G523933585
product price:Â
$
67.15
/ea
Sold in multiples of 6 for
$402.90
Key Features
Compatible Surface Material
Aluminum, Fiberglass, Plastic, Metal
Product Type
Repair Adhesive
Number of Components
Two-Part System
Container Size
7 oz
Container Type
Cartridge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1330
- Zoro #
- G523933585
- UPC #
- 043281010733
- Country of Origin
- United States
- Compatible Surface Material
- Aluminum, Fiberglass, Plastic, Metal
- Product Type
- Repair Adhesive
- Number of Components
- Two-Part System
- Container Type
- Cartridge
- Working Time
- 45 min
- Full Cure Time
- 8 hr
- Standards
- OSHA
- Series
- Duramix
- Features
- Bonds and Seals Simultaneously, Compatible with Mig Welding or STRSW (Squeeze-Type Resistance Spot Welding), High Strength Bond, Provides Corrosion Protection
- Flash Point
- 200 Degrees F
- Tack Free Time
- 60 min
- Includes
- Dispenser
- Base Type
- Epoxy
- Item
- Adhesive
- Color
- Black
- Wire Color
- Black
Dimensions
- Container Size
- 7 oz
- Fits Chest Size
- Bonds and Seals Simultaneously, Compatible with Mig Welding or STRSW (Squeeze-Type Resistance Spot Welding), High Strength Bond, Provides Corrosion Protection
Description
Adhesive, Product Type Repair Adhesive, Base Type Epoxy, Color Black, Compatible Surface Material Aluminum, Fiberglass, Plastic, Metal, Working Time 45 min, Full Cure Time 8 hr, Container Size 7 oz, Container Type Cartridge, Includes Dispenser, Number of Components Two-Part System, Standards OSHA, Series Duramix, Features Bonds and Seals Simultaneously, Compatible with Mig Welding or STRSW (Squeeze-Type Resistance Spot Welding), High Strength Bond, Provides Corrosion Protection
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.