Shop SEYMOUR OF SYCAMORE
See all product information
Create Account
Urethane Foam, Tan, 7 oz
- Mfr # 1320
- Zoro # G723933828
product price:Â
$
67.15
/ea
Sold in multiples of 6 for
$402.90
Key Features
Tack Free Time
10 min
Flash Point
262 Degrees F
Series
Duramix
Container Size
7 oz
Features
Adheres to Most Substrates, Does not Retain Moisture, Duplicates OEM Sound Dampening Qualities, Expands upto 10 Times Original Volume, Shrink Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1320
- Zoro #
- G723933828
- UPC #
- 043281010726
- Country of Origin
- United States
- Tack Free Time
- 10 min
- Flash Point
- 262 Degrees F
- Series
- Duramix
- Features
- Adheres to Most Substrates, Does not Retain Moisture, Duplicates OEM Sound Dampening Qualities, Expands upto 10 Times Original Volume, Shrink Resistant
- Item
- Urethane Foam
- Compatible Surface Material
- Aluminum, Fiberglass, Plastic, Metal, Painted Wood
- Number of Components
- Two-Part System
- Base Type
- Urethane
- Product Type
- Foam Filler
- Color
- Tan
- Standards
- OSHA
- Working Time
- 10 sec
- Container Type
- Cartridge
- Includes
- Dispenser
- Wire Color
- Tan
Dimensions
- Container Size
- 7 oz
- Fits Chest Size
- Adheres to Most Substrates, Does not Retain Moisture, Duplicates OEM Sound Dampening Qualities, Expands upto 10 Times Original Volume, Shrink Resistant
Description
Urethane Foam, Product Type Foam Filler, Base Type Urethane, Color Tan, Compatible Surface Material Aluminum, Fiberglass, Plastic, Metal, Painted Wood, Working Time 10 sec, Full Cure Time 45 min, Container Size 7 oz, Container Type Cartridge, Includes Dispenser, Number of Components Two-Part System, Standards OSHA, Series Duramix, Features Adheres to Most Substrates, Does not Retain Moisture, Duplicates OEM Sound Dampening Qualities, Expands upto 10 Times Original Volume, Shrink Resistant
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.