Shop SEYMOUR OF SYCAMORE
See all product information
Create Account
Seam Sealer, Tan, 7 oz
- Mfr # 1360
- Zoro # G523933714
product price:Â
$
51.19
/ea
Sold in multiples of 6 for
$307.14
Key Features
Color
Tan
Base Type
Epoxy
Includes
Dispenser
Series
Duramix
Flash Point
200 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1360
- Zoro #
- G523933714
- UPC #
- 043281010764
- Country of Origin
- United States
- Color
- Tan
- Base Type
- Epoxy
- Includes
- Dispenser
- Series
- Duramix
- Flash Point
- 200 Degrees F
- Item
- Seam Sealer
- Container Type
- Cartridge
- Standards
- OSHA
- Compatible Surface Material
- Aluminum, Metal, Fiberglass, Plastic
- Working Time
- 15 min
- Number of Components
- Two-Part System
- Full Cure Time
- 8 hr
- Product Type
- Seam Sealer
- Features
- Sprayable Seam Sealer, Direct to Metal, Fast Dry Times, Paintable Immediately
- Wire Color
- Tan
Dimensions
- Container Size
- 7 oz
- Fits Chest Size
- Sprayable Seam Sealer, Direct to Metal, Fast Dry Times, Paintable Immediately
Description
Seam Sealer, Product Type Seam Sealer, Base Type Epoxy, Color Tan, Compatible Surface Material Aluminum, Metal, Fiberglass, Plastic, Working Time 15 min, Full Cure Time 8 hr, Container Size 7 oz, Container Type Cartridge, Includes Dispenser, Number of Components Two-Part System, Standards OSHA, Series Duramix, Features Sprayable Seam Sealer, Direct to Metal, Fast Dry Times, Paintable Immediately, Flash Point 200 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.