Spray Paint, Hemi Orange, 16 oz

  • Mfr # EN-76
  • Zoro # G623933393
product price: 
$
6.99
/ea
Sold in multiples of 6 for $41.94

Key Features

Container Type
Aerosol
Resistance Properties
Chemical Resistant, Gas Resistant, Heat Resistant, Oil Resistant, Rust Resistant
Sheen
High-Gloss
Series Number
EN
Opacity
100 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EN-76
Zoro #
G623933393
UPC #
043281008860
Country of Origin
United States
Container Type
Aerosol
Resistance Properties
Chemical Resistant, Gas Resistant, Heat Resistant, Oil Resistant, Rust Resistant
Sheen
High-Gloss
Series Number
EN
Opacity
100 %
Dry Time to Recoat
1 hr (Before)/48 hr (After)
Item
Spray Paint
Standards
OSHA
Base Type
Solvent
Color
Hemi Orange
Dry Time Tack Free
30 min
Maximum Temperature Resistance
300 Degrees F
Dry Time
5 min
Finish Texture
Smooth
Shelf Life
2 yr
Use Location
Exterior
Resin Type
Chain Stopped Alkyd
Compatible Surface Material
Metal
Coating Application
Engine Enamel Paints
Net Weight
12 oz
Features
Hi-Tech Engine Enamel is a Heat Resistant Spray Paint that Provides a Smooth, Even Coat with Minimal Drip and Long-Lasting Color, Hi-Tech Engine Enamels are Highly Durable, Dry Fast and Resistant to Gasoline, Oil and Heat, Protects Engines, Transmissions and Other O.E.M. Equipment
Maximum Application Temperature
90 Degrees F
Minimum Application Temperature
50 Degrees F
Coverage Area
15 sq ft
Sub Brand
Hi-Tech
Heat Resistant
Yes
VOC Content
41%
Wire Color
Hemi Orange

Dimensions

Maximum Wet Film Thickness
1.5 mil
Container Size
16 oz
Fits Chest Size
Hi-Tech Engine Enamel is a Heat Resistant Spray Paint that Provides a Smooth, Even Coat with Minimal Drip and Long-Lasting Color, Hi-Tech Engine Enamels are Highly Durable, Dry Fast and Resistant to Gasoline, Oil and Heat, Protects Engines, Transmissions and Other O.E.M. Equipment

Description

Spray Paint, Opacity 100 Percent, Maximum Wet Film Thickness 1.5 mil, Coating Application Engine Enamel Paints, Color Family Orange, Compatible Surface Material Metal, Sheen High-Gloss, Finish Texture Smooth, Resin Type Chain Stopped Alkyd, Color Hemi Orange, Container Size 16 oz, Coverage Area 15 sq ft, Base Type Solvent, Dry Time 5 min, Use Location Exterior, Sub Brand Hi-Tech, Container Type Aerosol, Dry Time Tack Free 30 min, Dry Time to Recoat 1 hr (Before)/48 hr (After)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews