Shop SEYMOUR OF SYCAMORE

Spray Paint, Ford Mustang Blue, 16 oz

  • Mfr # EN-56
  • Zoro # G623933416

product price: 
$
6.99
/ea
Sold in multiples of 6 for $41.94

Key Features

Sub Brand
Hi-Tech
Shelf Life
2 yr
Container Type
Aerosol
Minimum Application Temperature
50 Degrees F
Sheen
High-Gloss
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EN-56
Zoro #
G623933416
UPC #
043281003803
Country of Origin
United States
Sub Brand
Hi-Tech
Shelf Life
2 yr
Container Type
Aerosol
Minimum Application Temperature
50 Degrees F
Sheen
High-Gloss
Heat Resistant
Yes
Color
Ford Mustang Blue
Base Type
Solvent
Standards
OSHA
Features
Hi-Tech Engine Enamel is a Heat Resistant Spray Paint that Provides a Smooth, Even Coat with Minimal Drip and Long-Lasting Color, Hi-Tech Engine Enamels are Highly Durable, Dry Fast and Resistant to Gasoline, Oil and Heat, Protects Engines, Transmissions and Other O.E.M. Equipment
Resistance Properties
Chemical Resistant, Gas Resistant, Heat Resistant, Oil Resistant, Rust Resistant
Dry Time
5 min
VOC Content
46%
Finish Texture
Smooth
Opacity
100 %
Dry Time to Recoat
1 hr (Before)/48 hr (After)
Compatible Surface Material
Metal
Use Location
Exterior
Resin Type
Chain Stopped Alkyd
Coverage Area
15 sq ft
Dry Time Tack Free
30 min
Item
Spray Paint
Maximum Application Temperature
90 Degrees F
Coating Application
Engine Enamel Paints
Series Number
EN
Net Weight
12 oz
Maximum Temperature Resistance
300 Degrees F

Description

Spray Paint, Opacity 100 Percent, Maximum Wet Film Thickness 1.5 mil, Coating Application Engine Enamel Paints, Color Family Blue, Compatible Surface Material Metal, Sheen High-Gloss, Finish Texture Smooth, Resin Type Chain Stopped Alkyd, Color Ford Mustang Blue, Container Size 16 oz, Coverage Area 15 sq ft, Base Type Solvent, Dry Time 5 min, Use Location Exterior, Sub Brand Hi-Tech, Container Type Aerosol, Dry Time Tack Free 30 min, Dry Time to Recoat 1 hr (Before)/48 hr (After)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.