Seymour Of Sycamore

Spray Paint, Dark Gray, 16 oz


original price: $13.87
23% off
new price: $10.59
/ea
Sold in multiples of 6 for $63.54

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Paint and Primer Sub Category General Purpose Spray Paint
  • Net Weight 16 oz
  • Dry Time 30 min
  • Base Type Solvent
  • Paint and Primer Surface Material Multi-Surface
See all product information

Product Information

Dimensions

Container Size 20 fl oz

Details

Item Spray Paint
Paint and Primer Sub Category General Purpose Spray Paint
Color Dark Gray
Net Weight 16 oz
Dry Time 30 min
Base Type Solvent
Paint and Primer Surface Material Multi-Surface
Paint Sub-Brand MRO
Dry Time Tack Free 30 min
Resin Type Chain Stopped Alkyd
Spray Paints Item Spray Paint
Application Method Spray
Sheen High-Gloss
Coating Application General Purpose Spray Paint
Compatible Surface Material Wood
Coverage Area 18 sq ft
Maximum Dry Film Thickness 1.5 mil
Heat Resistant Yes
Maximum Application Temperature 90 Degrees F
Sub Brand MRO
Opacity 100 %
Use Location Exterior
Resistance Properties Gas-Resistant, Heat-Resistant, Oil-Resistant, Sunlight-Resistant
Minimum Application Temperature 50 Degrees F
Maximum Temperature Resistance 300 Degrees F
Shelf Life 2 yr
Container Type Aerosol Can
Dry Time to Recoat Before 1 hr or After 48 hr
Finish Texture Smooth

Description

Spray Paint,Dk Gray, Opacity 100 Percent, Maximum Dry Film Thickness 1.5 mil, Coating Application General Purpose Spray Paint, Color Family Gray, Compatible Surface Material Metal, Wood, Sheen High-Gloss, Finish Texture Smooth, Resin Type Chain Stopped Alkyd, Color ANSI 49 Dark Gray, Container Size 20 fl oz, Coverage Area 18 sq ft, Base Type Solvent, Dry Time 30 min, Use Location Exterior, Sub Brand MRO, Container Type Aerosol Can, Dry Time Tack Free 30 min

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.