Spray Paint, Ford Gray, 16 oz

  • Mfr # EN-43
  • Zoro # G023933535
product price: 
$
6.99
/ea
Sold in multiples of 6 for $41.94

Key Features

Container Size
16 oz
Coverage Area
15 sq ft
Compatible Surface Material
Metal
Finish Texture
Smooth
Dry Time Tack Free
30 min
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EN-43
Zoro #
G023933535
UPC #
043281003742
Country of Origin
United States
Coverage Area
15 sq ft
Compatible Surface Material
Metal
Finish Texture
Smooth
Dry Time Tack Free
30 min
Dry Time
5 min
Coating Application
Engine Enamel Paints
Use Location
Exterior
Maximum Temperature Resistance
300 Degrees F
Features
Hi-Tech Engine Enamel is a Heat Resistant Spray Paint that Provides a Smooth, Even Coat with Minimal Drip and Long-Lasting Color, Hi-Tech Engine Enamels are Highly Durable, Dry Fast and Resistant to Gasoline, Oil and Heat, Protects Engines, Transmissions and Other O.E.M. Equipment
Item
Spray Paint
Resin Type
Chain Stopped Alkyd
Minimum Application Temperature
50 Degrees F
Container Type
Aerosol
Dry Time to Recoat
1 hr (Before)/48 hr (After)
Heat Resistant
Yes
Opacity
100 %
Standards
OSHA
VOC Content
47%
Shelf Life
2 yr
Color
Ford Gray
Series Number
EN
Sub Brand
Hi-Tech
Resistance Properties
Chemical Resistant, Gas Resistant, Heat Resistant, Oil Resistant, Rust Resistant
Base Type
Solvent
Net Weight
12 oz
Sheen
High-Gloss
Maximum Application Temperature
90 Degrees F
Wire Color
Ford Gray

Dimensions

Container Size
16 oz
Maximum Wet Film Thickness
1.5 mil
Fits Chest Size
Hi-Tech Engine Enamel is a Heat Resistant Spray Paint that Provides a Smooth, Even Coat with Minimal Drip and Long-Lasting Color, Hi-Tech Engine Enamels are Highly Durable, Dry Fast and Resistant to Gasoline, Oil and Heat, Protects Engines, Transmissions and Other O.E.M. Equipment

Description

Spray Paint, Opacity 100 Percent, Maximum Wet Film Thickness 1.5 mil, Coating Application Engine Enamel Paints, Color Family Gray, Compatible Surface Material Metal, Sheen High-Gloss, Finish Texture Smooth, Resin Type Chain Stopped Alkyd, Color Ford Gray, Container Size 16 oz, Coverage Area 15 sq ft, Base Type Solvent, Dry Time 5 min, Use Location Exterior, Sub Brand Hi-Tech, Container Type Aerosol, Dry Time Tack Free 30 min, Dry Time to Recoat 1 hr (Before)/48 hr (After)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews