Spray Paint, Cummins Beige, 16 oz

  • Mfr # EN-73
  • Zoro # G223933403
product price: 
$
6.99
/ea
Sold in multiples of 6 for $41.94

Key Features

Maximum Temperature Resistance
300 Degrees F
Sheen
High-Gloss
Minimum Application Temperature
50 Degrees F
Maximum Wet Film Thickness
1.5 mil
Resistance Properties
Chemical Resistant, Gas Resistant, Heat Resistant, Oil Resistant, Rust Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EN-73
Zoro #
G223933403
UPC #
043281003919
Country of Origin
United States
Maximum Temperature Resistance
300 Degrees F
Sheen
High-Gloss
Minimum Application Temperature
50 Degrees F
Resistance Properties
Chemical Resistant, Gas Resistant, Heat Resistant, Oil Resistant, Rust Resistant
Net Weight
12 oz
Series Number
EN
Coverage Area
15 sq ft
Features
Hi-Tech Engine Enamel is a Heat Resistant Spray Paint that Provides a Smooth, Even Coat with Minimal Drip and Long-Lasting Color, Hi-Tech Engine Enamels are Highly Durable, Dry Fast and Resistant to Gasoline, Oil and Heat, Protects Engines, Transmissions and Other O.E.M. Equipment
Dry Time to Recoat
1 hr (Before)/48 hr (After)
VOC Content
46%
Coating Application
Engine Enamel Paints
Opacity
100 %
Dry Time
5 min
Standards
OSHA
Use Location
Exterior
Shelf Life
2 yr
Base Type
Solvent
Heat Resistant
Yes
Compatible Surface Material
Metal
Maximum Application Temperature
90 Degrees F
Finish Texture
Smooth
Item
Spray Paint
Container Type
Aerosol
Color
Cummins Beige
Dry Time Tack Free
30 min
Resin Type
Chain Stopped Alkyd
Sub Brand
Hi-Tech
Wire Color
Cummins Beige

Dimensions

Maximum Wet Film Thickness
1.5 mil
Container Size
16 oz
Fits Chest Size
Hi-Tech Engine Enamel is a Heat Resistant Spray Paint that Provides a Smooth, Even Coat with Minimal Drip and Long-Lasting Color, Hi-Tech Engine Enamels are Highly Durable, Dry Fast and Resistant to Gasoline, Oil and Heat, Protects Engines, Transmissions and Other O.E.M. Equipment

Description

Spray Paint, Opacity 100 Percent, Maximum Wet Film Thickness 1.5 mil, Coating Application Engine Enamel Paints, Color Family Beige, Compatible Surface Material Metal, Sheen High-Gloss, Finish Texture Smooth, Resin Type Chain Stopped Alkyd, Color Cummins Beige, Container Size 16 oz, Coverage Area 15 sq ft, Base Type Solvent, Dry Time 5 min, Use Location Exterior, Sub Brand Hi-Tech, Container Type Aerosol, Dry Time Tack Free 30 min, Dry Time to Recoat 1 hr (Before)/48 hr (After)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews