Shop All Square End Mills
Sgs Tool
Carbide End Mill, Sq., 1in., 2 FL, Uncoated
Mfr # 30363
Zoro # G2545527
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/2"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1 in
Product Information
- Brand Sgs Tool
- MFR # 30363
- Zoro # G2545527
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/2" |
Length of Cut | 1 in |
Shank Dia. | 1/2 in |
Overall Length | 3 in |
Neck Dia. | 1/2 in |
Milling Dia. | 1/2 in |
Corner Radius | 0.2 in |
Neck Length | 2 in |
Details
Description
Corner Radius End Mill, 1/2 in Milling Dia., Bright (Uncoated), Straight, Fractional Inch, 0.2 in, 1 in, 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN Adaptor, 1 in. H., Steel (9680550)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Extensions (40100)
- IRWIN Wrench, Adjustable, 10", Material: Chrome Vanadium (2078610)
- C.K SensoPlus ESD Oblique Cutter Full Flush Cut 110mm (T3799DF-110)
- OSG Carbide End Mill, 1/16in dia, 3/16in Cut L (403-0625)
- OSG Carbide End Mill, 3/8 in. dia, 1 in. Cut L (403-3750)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/4" x 1-1/2 (AMG-808-E)
- OSG Square End Mill, 4.000" L, 0.375" dia. (455-375311)
- WIDIA Sq. End Mill, Single End, Carb, 1/2 (I4S0500W200L)
- YG-1 TOOL CO Square End Mill, Single End, 3/16", Carbide (55904)
- ZORO SELECT End Mill, 4 Flutes, TiAlN (206-888882)
- Sgs Tool End Mills