Shop All Square End Mills
Sgs Tool
Carbide End Mill, Sq., 3/16in., 5 FL
Mfr # 32657
Zoro # G2543759
product price: $31.25
/ea
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/16"
- End Mill Material Carbide
- Number of Flutes 5
- Length of Cut 5/8 in
Product Information
- Brand Sgs Tool
- MFR # 32657
- Zoro # G2543759
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/16" |
Length of Cut | 5/8 in |
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Neck Dia. | 3/16 in |
Neck Length | 1 3/8 in |
Milling Dia. | 3/16 in |
Details
Description
Square End Mill, 3/16 in Milling Dia., AlTiN, Straight, Length of Cut 5/8 in, Overall Length 2 in, Shank Dia. 3/16 in, Neck Dia. 3/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Roll Head Pry Bar, 20"x 11/16", Chrome (33153)
- DEWALT 6-1/2" 90T Steel Saw Blade (Vinyl/Panneling) (DW9153)
- WESTWARD Three Square File, 10 In, 23/24 TPI (12F768)
- KO-KEN Spud Ratchet 17 x 19mm 12 Point 380mm (171-17X19)
- OSG Square End Carbide End Mills (VGM6-0105)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 20mmx5/8x1-7/8x4 (C75108)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1/2x1/2x1-1/4x3-1/4 (C41257)
- OSG Carbide End Mill, 1/16in dia, 3/16in Cut L (403-0625)
- WIDIA End Mill, TiAlN, 0.6250 in. Milling Dia. (TF4V0516006S)
- OSG Square End Mill, 4.000" L, 0.375" dia. (455-375311)
- OSG End Mill, Carbide, 1-1/2"L, Square End Mill (VGM3-0001)
- Sgs Tool Square End Mills